×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi6s6dc

PHILIPS LIGHTING 373761 6W 120V 39LM S6 DC Bayonet BA15d Base Incandescent Light Bulb, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:373761

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs to colored lamps made specifcally for holiday, party or special effects lighting, this family of lamps has everything needed for professional and consumer applications.

Specifications

Brand Name Philips Lighting Item Name Tubular Incandescent Lamp
Bulb Overall Shape Pear Bulb Shape S6
Bulb Base BA15d (Double Contact Bayonet) Wattage 6 W
Lumens 39 lm Voltage Rating 120 - 130 V
Bulb Color/Finish Clear Maximum Overall Length 46.0375 mm
UPC 046677373764

Packages

1 - UNIT - 1 48 - UNIT - (48)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok