×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phibc25ctfdll

SIGNIFY 129213 25W 120V DuraMax Long Life Decorative Blunt Tip Incandescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:129213

Description

Philips DuraMax® Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in a variety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Candle Decorative Bulb Overall Shape Standard
Bulb Shape B10.5 Bulb Base E12 Candelabra
Wattage 25 W Lumens 150 lm
Voltage Rating 120 V Bulb Color/Finish Frosted
Diameter 33.3502 mm Maximum Overall Length 103.2 mm
UPC 046677129217

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok