×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwa75br40fl130

STANDARD PRODUCTS 50062 75W 130V BR40 Medium Base Lamp, Silver

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50062

Specifications

Brand Name Standard Products Item Name Incandescent Lamp
Type Flood Designation 75BR40/FL/5M/130VSTD
Bulb Shape BR40 Bulb Base E26 Medium
Wattage 75 W Lumens 630 lm
Average Life 5000 hr Voltage Rating 130 V
Filament C-9 Bulb Color/Finish Clear/Silver Reflector
Maximum Overall Length 167 mm UPC 069549000629

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok