Abbotsford
iwa150a23ifrs13

STANDARD PRODUCTS 50087 150W 130V Standard Lamp Incandescent A23 Medium, Rough Service

Price $7.91 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50087

Description

INCANDESCENT ROUGH SERVICE 150W A23 E26 130V FROST STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A23
Bulb Overall Shape Pear Bulb Shape A23
Bulb Base E26 Medium Wattage 150 W
Lumens 1360 lm Average Life 1000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 157 mm
UPC 069549000872

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok