Abbotsford
iwa200a23ifrs

STANDARD PRODUCTS 50074 200W 130V Standard A23 Incandescent Lamp, Med Base E26, Rough Service, Frost

Price $9.03 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50074

Description

STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type Shock-Proof
Bulb Overall Shape Pear Bulb Shape A23
Bulb Base E26 Medium Wattage 200 W
Lumens 1890 lm Average Life 1000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 157 mm
UPC 069549000742

Packages

1 - UNIT - 1 6 - UNIT - 6 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok