Abbotsford
phi150a21cl6m

PHILIPS LIGHTING 287763 150W 130V A21 Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:287763

Description

The Philips Family of Standard Frost and Clear bulbs are good for everyday use. Clear bulbs provide sparkle, especially in fixtures that are made of chrome, have mirrored surfaces,multiple sockets or have cut glass parts. If glare is a problem, use a dimmer or a lower wattage bulb to reduce brightness. Clear bulbs are also used in fixtures with reflectors. Frost bulbs provide soft light with reduced glare. 150W Med 130V A21 CL CSA 1SL. Base: Medium [Single Contact Medium Screw] - Bulb: A21 - Bulb Finish: Clear - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - Energy Used: 150 W - Voltage: 130 V

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Designation 150W Med 130V A21 CL CSA 1SL Bulb Shape A21
Bulb Base E26 Medium Wattage 150 W
Voltage Rating 130 V Filament CC-8
Bulb Color/Finish Clear, Frosted Maximum Overall Length 134.925 mm
UPC 046677287764

Packages

1 - UNIT - 1 60 - UNIT - (60)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok