Abbotsford
phi150a21rsbr130

PHILIPS LIGHTING 275784 150W 120/130V Philips Rough Service Incandescent Lamp, Medium Base, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:275784

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Shock-Proof Bulb Shape A21
Bulb Base E26 Medium Wattage 150 W
Lumens 2205 lm Average Life 3500 hr
Voltage Rating 120 - 130 V Bulb Color/Finish Opal
Diameter 66.675 mm Maximum Overall Length 134.95 mm
Application For Rough and Vibration Service UPC 046677275785

Packages

1 - UNIT - 1 60 - UNIT = 60 2160 - UNIT = 2160
This website uses cookies to ensure you get the best experience on our website. Read more
Ok