×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi200a99if130

PHILIPS LIGHTING 281766 200W 120/130V Philips Econ-o-watt® A23 Extended Service Incandescent Light Bulb, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:281766

Description

281766 200A/99 A23 120-130V 60PK

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Bulb Shape A23 Bulb Base E26 Medium
Wattage 200 W Lumens 3250 lm
Average Life 2500 hr Voltage Rating 120 - 130 V
Amperage Rating 200 A Bulb Color/Finish Opal, Frosted
Diameter 2.625 in Maximum Overall Length 160.35 mm
UPC 046677281762

Packages

1 - UNIT - 1 60 - UNIT - (60)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok