Abbotsford
phi100g40w

PHILIPS LIGHTING 129676 100W 120V G40 Duramax Deco Globe Incandescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:129676

Description

Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacinglight bulbs every few months, since all DuraMax products last longerthan standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and half-chrome provides decorative sparkle and reduced glare. DuraMax Deco 100W Med 120V G40 WH 1CT. Base: Medium [Single Contact Medium Screw] - Base Information: Aluminum [Aluminum Base] - Bulb G40 - Bulb Finish: White - Filament Shape: C-9 [Pendant] - Operating Position: Universal [Any or Universal (U)] - Main Application: Decorative - Atmosphere: Gas - Watts: 100 W - Voltage: 120 V

Specifications

Brand Name Philips Lighting Sub Brand Duramax®
Item Name Incandescent Lamp Type Long Life
Bulb Overall Shape Globe Designation 100W MED 120V G40 WH 1CT
Bulb Shape G40 Bulb Base E26 Medium
Wattage 100 W Lumens 985 lm
Voltage Rating 120 V Filament C-9
Material Aluminum Base Bulb Color/Finish White, Opal
Maximum Overall Length 176.225 mm Application For Decorative Lighting
UPC 046677129675

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok