×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi40g25w

PHILIPS LIGHTING 126763 40W 120V G25 Philips DuraMax® Long Life Deco Globe Bulb,White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:126763

Description

Incandescent lamp

Specifications

Brand Name Philips Lighting Sub Brand Duramax®
Item Name Incandescent Lamp Type Decorative
Bulb Shape G25 Bulb Base E26 Medium
Wattage 40 W Lumens 370 lm
Voltage Rating 120 V Filament CC-6
Material Aluminum Base Bulb Color/Finish White
Diameter 3-1/8 in Maximum Overall Length 4.438 in
UPC 046677126766

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok