×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi60g40cl

60W 120V G40 Globe Incandescent Bulb, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:129643

Description

Incandescent lamp with clear globe and 4000 hours life.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Bulb Overall Shape Globe Designation 60G40/D/CL/LL 1/6
Bulb Shape G40 Wattage 60 W
Average Life 4000 hr Voltage Rating 120 V
Bulb Color/Finish Clear UPC 046677129644

Packages

1 - UNIT - 1 6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok