Abbotsford
iwa25t612int145

STANDARD PRODUCTS 50672 T6.5 25W 145V E12 Standard Products Intermediate Class Lamp Incandescent, Clear

Price $6.19 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50672

Description

INCANDESCENT 25W T6.5 E12 145V CLEAR STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type T6.5
Bulb Shape T6.5 Bulb Base E12 Candelabra
Wattage 25 W Lumens 150 lm
Average Life 7500 hr DLC N
Voltage Rating 145 V Bulb Color/Finish Clear
Maximum Overall Length 140 mm Application For Refrigerator and Baking Oven
UPC 069549006720

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok