Abbotsford
iwa40t10cl130

STANDARD PRODUCTS 50926 40W 130V Standard Incandescent General Service Reflector Lamp, T10, Med Base E26

Price $3.85 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50926

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type T10
Bulb Shape T10 Bulb Base E26 Medium
Wattage 40 W Lumens 250 lm
Average Life 3000 hr DLC N
Voltage Rating 130 V Bulb Color/Finish Clear
Maximum Overall Length 127 mm Application For Refrigerator and Baking Oven
UPC 069549009264

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok