×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phibc25t8ncltp

PHILIPS LIGHTING 511253 25W 120V T8 Philips Appliance Incandescent Bulb, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:511253

Description

The Philips Appliance bulb provides the perfect option to light your refrigerator, oven and other household appliances.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Bulb Shape T8 Bulb Base E17 Intermediate
Wattage 25 W Lumens 195 lm
Voltage Rating 120 V Bulb Color/Finish Clear
Maximum Overall Length 66.675 mm Application For Baking Oven, Refrigerator
UPC 067805011327

Packages

1 - UNIT - 1 24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok