Abbotsford
sat90475

SATCO LIGHTING 90-475 MR16 Porcelain Halogen Socket

Price $5.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:90-475

Description

MR16 Porcelain Halogen Socket; GX5.3 Base; 12" SF-1 200C Leads; 3/8" Height; 7/8" Diameter; 3/4" Width; 75W; 250V

Specifications

Brand Name Satco Products Item Name Halogen Socket
Type Components Wattage 75 W
Voltage Rating 250 V Material Porcelain
Color White Finish White
UPC 045923904752

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok