Abbotsford
pas10045

PASS & SEYMOUR 10045 250V 660W E26 Porcelain Keyless Medium Base Lampholder, White

Price $19.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:10045

Description

Medium base, porcelain, keyless, single circuit with screw terminals, aluminum screw shell with set. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Keyless
Wattage 660 W Voltage Rating 250 V
Amperage Rating 660 A Lamp Base Medium
Mounting Type Screw Material Porcelain
Color White Standards UL listed
Application Commercial,Residential UPC 785007100457

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok