×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas464

PASS & SEYMOUR 464 660W 600V 1-Pin Fluorescent Lampholder, White

Price $25.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:464

Description

Pedestal type, recessed, contact, plunger, with floor terminal screw cover. (for 800 and 1500 MA t-12 lamps) White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Double, Plunger
Wattage 660 W Voltage Rating 600 V
Amperage Rating 660 A Lamp Type Fluorescent
Lamp Base Pedestal Terminal Type Push
Mounting Type Ceiling/Wall Material Thermoplastic
Color White Standards UL Listed
Application For Residential/Commercial use UPC 785007404647

Packages

10 - UNIT - (10) 100 - UNIT - 100 6000 - SKID -6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok