×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
swpr1m250hg

SWIVELPOLE (CA) LTD R1-M2-50-HG MAXIS JOINT STEEL - 2"HOT GAVALNIZED (2 IN)

Price $573.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SWIVELPOLE (CA) LTD
Manufacturer #:R1-M2-50-HG

Description

Maxis™ is the next generation lowering pole solution for safely accessing light fixtures and equipment. Superior 45° lowering pole technology. Cast steel joint with minimal moving parts. Suitable for hazardous locations and harsh environments. The only solution that allows conversion of existing poles to lowering poles. Light fixture is inverted and lowered to a safe working height and ergonomic service position. Easy to install and operate. Allowing easy upgrade to LED technology. Maximized profit through substantially reduced operating and maintenance costs. Multiple product configurations to suit Greenfield and Brownfield applications.

Specifications

Brand Name Swivelpole Sub Brand Maxis™ Joint
Item Name Lowering Pole Size 2 in
Material Cast Steel Finish Hot-Dip Galvanized
Application For Hazardous Locations and Harsh Environments

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok