×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appcmr4dd

EGS CMR4DD 50W-400W Code Master 2 Deep Dome Polyester Reflector

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:CMR4DD

Description

Code Master 2 HID Factory Sealed Luminaire Accessory: 50W-400W Code Master 2 Deep Dome Polyester Reflector. Explosionproof, Dust-Ignitionproof.

Specifications

Brand Name Appleton Sub Brand Code Master™ 2
Item Name Lamp Reflector Type Deep, Dome Shape
Dimensions 20.3 in L x 20.3 in W x 7 in H Material Fiberglass/Polyester
For Use With Code Master™ 2 HID Factory Sealed Luminaires Application For Code Master 2 HID Factory Sealed Luminaires
UPC 781381475815

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok