×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sat155a19led840120vd4pk

SATCO LIGHTING S11424 15.5W 120V 4000K A19 Medium Base Dimmable LED Lamp (4/Pack), Cool White

Price $25.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11424

Description

15.5W A19 LED; 4000K; Dimmable; Medium base; 230 deg. beam spread; 4-Pack

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Type A Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 15.5 W
Lumens 1600 lm Color Temperature 4000 K
Average Life 15000 hr Color Rendering Index (CRI) 80
Beam Angle 230° Voltage Rating 120 V
Frequency Rating 60 Hz Material High Heat Conductive Plastic,Polycarbonate
Bulb Color/Finish Frost Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 100 W
Diameter 2.38 in Maximum Overall Length 4.57 in
Environmental Conditions Damp Location Rated Standards cULus Listed, RoHS Compliant
UPC 045923114243

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok