×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwaledt812w83548u6ndsmx

STANDARD PRODUCTS 22-7/16 inch 12W 120V/277V/347V 3500K 1750LM T8 U-Bent U6 G13 Base LED Lamp (Safety Max)

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64331

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools

Specifications

Brand Name Standard Products Item Name LED Lamp
Type Programmable Bulb Base Group Bi-Pin
Designation LED/T8/12W/835/48/U6/ND/STD/SMX Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 12 W
Lumens 2220 lm Color Temperature 0 - 3500 K
Voltage Rating 120 - 347 VAC Dimmable Yes
Temperature Rating -20 to 45 °C UPC 069549643314

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok