Abbotsford
stnt817w805cct48byp120

STANPRO 69195 4 ft 17W 120-277V 5CCT T8 Ballast Bypass

Price $20.58 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69195
Documents Documents

Description

Standard’s new T8 – 5 CCT selectable (3 000/3 500/4 000/5 000/6 500 K) are a great versatile retrofit solution. Available for ballast bypass installation, they cover a wide range of fixtures and applications. They are perfect to reduce inventory and maintenance!

Specifications

Brand Name Stanpro Item Name Linear LED Bulb
Designation T8/17W/80/5CCT/48/BYP/120-277/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 17 W
Lumens 2200 lm Color Temperature 3000/3500/4000/5000/6500 K
Average Life 50000 hr DLC Y
DLC Code S-YPR1OZ DLC Class Standard
DLC Version 5.1 Color Rendering Index (CRI) 80
Beam Angle 210° Ballast Type Bypass
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Material Glass Dimmable No
Temperature Rating -25 to 45 °C Diameter 1 in
Maximum Overall Length 48 in Environmental Conditions Damp Location Rated
Standards DLC Certified, cULus Listed, FCC Compliant, RoHS Compliant, cRUus Listed UPC 069549029484

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok