×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnt814w805cct48byp120

STANPRO 4ft 14W 120-277V 1800LM T8 LED Lamp

Price $20.61 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69194
Documents Documents

Description

LED Lamp T8 48IN G13 Base 14W 3000/3500/4000/5000/6500K 1800LM 120-277V Glass STANDARD

Specifications

Brand Name Stanpro Item Name Linear LED Bulb
Designation T8/14W/80/5CCT/48/BYP/120-277/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 14 W
Lumens 1800 lm Color Temperature 3000/3500/4000/5000/6500 K
Average Life 50000 hr DLC Y
DLC Code S-UMVD09 DLC Class Standard
DLC Version 5.1 Color Rendering Index (CRI) 80
Beam Angle 210° Ballast Type Bypass
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Material Glass Dimmable No
Temperature Rating -25 to 45 °C Diameter 1 in
Maximum Overall Length 48 in Environmental Conditions Damp Location Rated
Standards DLC Certified, cULus Listed, FCC Compliant, RoHS Compliant, cRUus Listed UPC 069549029477

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok