Abbotsford
phi10tcor48840if16gdim

SIGNIFY 553230 4ft 10W 4000K T8 Dimmable LED Lamp

Price $9.15 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:553230

Description

A TLED solution for your application Minimizes overall lighting costs;Offers cheapest and easiest upgrade to LED lighting technology;Excellent compatibility with existing ballasts Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs. InstantFit works with over 350 ballasts and drivers;Lifetime of up to 70,000 hours & a limited warranty of up to 7-years;Plug-and-play, ballast bypass or UL Type C options available;Shatter-resistant, polycarbonate tubes avialable;All T8 replacement TLEDs are NSF certified and most are DLC certified;Most lamps are DLC 5.0. See individual specs for details Office and Shopping;Industrial and warehouses;Parking lots and covered car parks

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 10T8/COR/48-840/IF16/G/DIM 10/1 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 10 W Lumens 1600 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 82
Beam Angle 240° Ballast Type Type A
Voltage Rating 120 - 277 V, 347 V Frequency Rating 25000 - 105000 Hz
Material Glass Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 10.94 in
Height 47.795 in Width 1.142 in
Maximum Overall Length 48 in Standards UL, DLC, RoHS Compliant
Application Industry UPC 046677553234

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok