PHILIPS LIGHTING 457440 7W 2700K MR16 Dimmable LED Lamp
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and nondimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Sub Brand | EnduraLED™ |
Item Name | MR16 Reflector LED Lamp | Type | Flood |
Designation | 7MR16/F25 2700 DIM AF2 | Bulb Shape | MR16 |
Bulb Base | GU5.3 Bi-Pin | Power (Wattage) | 7 W |
Lumens | 420 lm | Color Temperature | 2700 K |
Average Life | 40000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Center Beam Candle Power | 2100 cd | Voltage Rating | 12 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -4 to 104 °C | Incandescent Equivalent Wattage | 42 W |
Diameter | 50.5 mm | Maximum Overall Length | 50.5 mm |
Standards | cULus Listed, cCSAus Certified, RoHS Compliant, Energy Star | Application | Track And Open Recessed Fixtures In Retail, Hospitality And Residential Spaces |
UPC | 046677457440 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |