Abbotsford
sats29406

SATCO LIGHTING S29406 6.5W 120V 3000K PAR20 Dimmable LED Lamp

Price $6.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29406

Description

Satco's LED 6.5-watt, PAR20 lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name PAR20 Reflector LED Bulb Type Dimmable
Designation 6.5PAR20/LED/40'/930/120V Bulb Shape PAR20
Bulb Base Medium Power (Wattage) 7 W
Lumens 520 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Clear
Color Rendering Index (CRI) 90 Beam Angle 40°
Voltage Rating 120 V Amperage Rating 6.5 A
Material Plastic Bulb Color/Finish Silver
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Maximum Overall Length 2.99 in
Standards California T24 Compliant, cULus Listed UPC 045923294068

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $24.64 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok