Abbotsford
stnp20s265w3kfl

STANPRO 6.5W 120V 3000K CHOICE Series PAR20 LED Reflector

Price $6.61 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69209

Description

LED LAMP PAR20 E26 BASE S2 6.5W 120V 30K DIM 40° CHOICE SERIES

Specifications

Brand Name Stanpro Sub Brand Choice
Item Name PAR20 Reflector LED Bulb Designation P20/S2/6.5W/30K/40/CHOICE/STD
Bulb Shape PAR20 Bulb Base E26 Medium Screw
Power (Wattage) 6.5 W Lumens 554 lm
Color Temperature 3000 K Average Life 25000 hr
Color Rendering Index (CRI) 94 Beam Angle 40°
Center Beam Candle Power 1031 cd Voltage Rating 120 VAC
Frequency Rating 60 Hz Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 50 W Diameter 2-1/2 in
Maximum Overall Length 3-1/4 in Environmental Conditions Wet Location Rated
Standards Energy Star Certified, FCC Compliant, RoHS Compliant, UL Listed UPC 069549025400

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok