×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phi85par30lled927f40dim

SIGNIFY 567973 8.5W 120V 2700K 800LM CorePro Glass PAR30LN LED Lamp

Price $20.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:567973

Description

Everything you value in a Halogen PAR30 with the benefits of LED. Accent your merchandise or space without distraction. Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application. Up to 80% energy saving compared with halogen lamps;Lower maintenance costs;Will not cause fading or damage

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 8.5PAR30L/LED/927/F40/DIM/GULW/T20 6/1FB Bulb Shape PAR30L
Bulb Base E26 Medium Screw Power (Wattage) 8.5 W
Lumens 800 lm Color Temperature 2700 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 90 Beam Angle 40°
Center Beam Candle Power 1600 cd Voltage Rating 120 V
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 70 °C Incandescent Equivalent Wattage 75 W
Diameter 94 mm Height 4.921 in
Width 4.055 in Maximum Overall Length 116 mm
Environmental Conditions Wet Location Standards Energy Star Certified, RoHS Compliant
Application For Hotels, Restaurants, Bars, Cafés, Lobbies, Museums, Exhibitions, Retail Shops UPC 046677567972

Packages

6 - UNIT - (6) 768 - SKID - 768
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok