×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnr2065w5cctstd

STANPRO 69373 6.5W 120V 5CCT R20 LED Reflector

Price $9.80 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69373

Description

Standard’s new LED Reflector 6.5 W 5 CCT Selectable is the perfect lighting solution for any space! With five color temperature options to choose from, you are able to create the perfect ambiance for any occasion. The high-quality LED technology allows bright and even illumination, while the reflector design maximizes light output. In addition, with a long lifespan and energy-efficient operation, this retrofit solution is a great and cost-effective investment for residential and commercial applications.

Specifications

Brand Name Stanpro Item Name LED Bulb
Designation R20/6.5W/5CCT/STD Bulb Shape R20
Bulb Base E26 Medium Screw Power (Wattage) 6.5 W
Lumens 615 lm Color Temperature 2700/3000/3500/4000/5000 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 105° Voltage Rating 120 VAC
Frequency Rating 60 Hz Bulb Color/Finish White
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Diameter 2-1/2 in
Maximum Overall Length 3-15/16 in Environmental Conditions Damp Location Rated
Standards Energy Star Certified, FCC Compliant, RoHS Compliant, UL Listed UPC 069549026872

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok