Abbotsford
sat100wledhp850120ex39

SATCO LIGHTING S49396 100W 100-277V 5000K Hi-Pro Series LED HID Replacement

Price $130.65 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S49396
Documents Documents

Description

Satco's 100-watt Hi-Pro LED lamp is an energy efficient lighting solution for large scale lighting applications. Perfect for gymnasiums, factory floors, health clubs, and warehouses, this lamp is designed to deliver clean, efficient LED light. This versatile lamp has a corncob shape and delivers 35,000 hours of natural white light.

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Economy Hi-Pro Designation 100W/LED/HP/850/100-277V/EX39
Bulb Base EX39 Mogul Screw Power (Wattage) 100 W
Lumens 13800 lm Color Temperature 5000 K
Average Life 35000 hr Light Color Natural Light
Beam Angle 300° Ballast Type Type B Ballast
Voltage Rating 100 - 277 V Amperage Rating 1.05 A
Material Polycarbonate Bulb Color/Finish Clear/White
Dimmable No Environmental Conditions Damp Location Rated
Application For Indoor and Outdoor Applications UPC 045923493966

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok