Abbotsford
sats29391

SATCO LIGHTING S29391 22W 100-277V 5000K Hi-Pro Series LED HID Replacement Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29391

Description

22 watt - LED HID Replacement; 5000K; Medium base; 100-277 volts.FEATURES:• High Lumen Omni-directional LED for Industrial / Commercial applications• Replaces HID, CFL, and Incandescent• Ballast by-pass - Direct wire only 100V - 277V• UL approved for totally enclosed fixtures• Damp location - IP65 rated• For outdoor & indoor use• Base up, base down or horizontal operation• Emits no UV light / Contains no mercury (Hg)• 5 year limited warranty• cULus listed

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED HID Replacement Type Universal
Bulb Overall Shape Corncob Designation 22W/LED/HID/5000K/100-277V/E26
Bulb Base E26 Medium Power (Wattage) 22 W
Lumens 2950 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural
Beam Angle 300° Voltage Rating 100 - 277 V
Bulb Color/Finish White Dimmable No
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 150 W
Height 8-1/2 in Width 6 in
Maximum Overall Length 7.56 in Standards cULus Listed
Application For Damp Locations UPC 045923293917

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok