Abbotsford
sats9769

SATCO LIGHTING S9769 75W 100-277V 5000K 9800LM Hi-Pro Series LED HID Replacement Lamp, Natural Light

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S9769

Description

75 watt - LED HID Replacement; 5000K; Mogul Extended base; Adjustable beam angle; 100-277 volts.FEATURES:• Replaces HID, CFL, and Incandescent• Direct wire range voltage 100-277V• Approved for totally enclosed fixtures• Hi bay, low bay and post top• Light panels lock into place creating 3 separate beam angle options• IP65 rated• 5 year limited warranty

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name HID Replacement LED Lamp Type Corncob
Bulb Base EX39 Mogul Extended Power (Wattage) 75 W
Lumens 9800 lm Color Temperature 5000 K
Average Life 50000 hr Light Color Natural Light
Color Rendering Index (CRI) 80+ Beam Angle 360°
Voltage Rating 100 - 277 V Frequency Rating 50/60 Hz
Dimmable No Temperature Rating -20 to 65 °C
Standards IP65 Rated Application High Bay, Low Bay and Post Top Fixtures
UPC 045923097690

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok