Abbotsford
iwa120mb

STANDARD PRODUCTS 50230 T2.5 3W 120V 0.025Amp BA9s Standard Products Miniature Indicator Lamp

Price $4.03 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50230

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T2.5
Bulb Base BA9s (Miniature Bayonet) Wattage 3 W
Lumens 360m lm Average Life 5000 hr
Voltage Rating 120 V Finish Clear
DLC N Designation 120MB T2.5/CL/120V/0.025A/BA9S/STD
Amperage Rating 0.025 A Diameter 7.8 mm
Maximum Overall Length 30 mm ANSI Code 120MB
UPC 069549002302

Packages

10 - UNIT - (10) 1000 - CTN - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok