×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
iwa755

STANDARD PRODUCTS 50395 T3.25 0.95W 6.3V 0.15Amp BA9s Lamp Miniature Indicator Bay

Price $1.34 / EA Eco fees: $0.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50395

Description

STANDARD® offers a line of T-TL Shape and Xenon miniature incandescent lamps. Browse our brochure to learn more about our T-TL Shape and Xenon miniature incandescent lamps offerings.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Bayonet Miniature Lamp Type Standard
Bulb Overall Shape Tube Bulb Shape T3.25
Bulb Base BA9s (Miniature Bayonet) Wattage 0.95 W
Lumens 330m lm Average Life 20000 hr
Voltage Rating 6.3 V Finish Clear
DLC N Designation 755 T3.25/6.3V/0.15A/20M/BA9S/STD
Amperage Rating 0.15 A Diameter 10.3 mm
Maximum Overall Length 30 mm ANSI Code 755
UPC 069549003958

Packages

1 - UNIT - 1 10 - UNIT - 10 1000 - CTN - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok