×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnh40jd42mmg9cl130v

STANPRO 69558 40W 130V Halogen Lamp, Clear

Price $6.57 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69558

Description

Halogen lamps are designed to provide a crisp white light, a long life and constant lumen maintenance. The use of halogen gas enables the filament to burn slower and to operate at a higher temperature, allowing for a whiter and brighter light output. Halogen also offers for a longer life and greater lumens per watt, making halogen lamps more efficient than regular incandescent lamps. The crisp white light produced by halogen lamps reflects nicely on crystal by making it sparkle and enhances the beauty of crystal chandeliers. Halogen lamps are dimmable and can be used in the most compact and stylish fixtures. Many STANDARD halogen lamps are offered with a coating that filters UV rays and they can be identified by the UV STOP icon.

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok