STANDARD PRODUCTS INC 50902 Generic Bi-Pin Miniature Lamp 50 W 12 V, GY6.35
Description
STANDARD® offers an impressive range of Single and Double-Ended Halogen lamps. These lamps offer a crisp white light, long reliable life and consistent colour and brightness. Our Single-Ended lamps are perfect for use in display cases, museums, restaurants, retail stores and marine/boat applications. Our Double-Ended lamps are the ideal choice for applications such as floor lamps, flood lights, sconces and bath bar fixtures
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Bi-Pin Miniature Lamp | Type | Halogen |
Bulb Base Group | Bi-Pin | Bulb Base | GY6.35 |
Wattage | 50 W | Lumens | 900 lm |
Average Life | 4000 hr | Color Temperature | 3000 K |
Voltage Rating | 12 V | Finish | Clear |
DLC | N | Designation | H50JC/CL/4M/GY6.35/12V/STD |
Diameter | 12 mm | Maximum Overall Length | 44 mm |
UPC | 069549009028 |
Packages
1 - UNIT - 1 |