×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
chi1050c3

NEWARK ELEMENT14 1050C3 105-125V Electro Sonic Pilot Light, Amber

Price $7.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:1050C3

Description

Non-relampable neon indicator light. Mounting: Will snap-fit into diameter 0.500/0.505 hole in panels 0.020/0.100 thick. Wire leads: No. 22 AWG (105°C) 4.40/4.80 long, stripped 0.430/0.570. Nylon lens.

Specifications

Brand Name Chicago Miniature Item Name Indicator Light
Type Non-Relampable Voltage Rating 105 - 125 V
Amperage Rating 1.9 mA Lens Material Nylon
Standards REACH SVHC, ROHS Compliant, cSAus Certified Application For Lighting Control

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok