CHUBB EDWARDS 7031-92 6W 120V Edwards Corridor Lamp
Description
Corridor lamps may be utilized to assist in quickly locating an area or device in alarm. By locating a light on the wall above a device, such as a manual station, instant visual location is determined. The red wedge-shaped dome extends far enough from the stainless steel plate to allow maximum visibility when activated.
Specifications
Brand Name | Edwards-Signals | Item Name | Corridor Lamp |
Type | Dome | Voltage Rating | 120 V |
Base Type | Wedge | Wattage | 6 W |
Material | Plexiglass | Standards | ULC Listed |
Packages
1 - UNIT - 1 |