Abbotsford
litljcx20122

LITELINE LJCX20-12-2 20W 12V Low Voltage Xenon Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:LJCX20-12-2

Description

Clear JC style low voltage Xenon lamp T3 20W with Bi-Pin G4 AND 12V, providing a long life, whiter brighter light output and high efficiency lumen maintenance.

Specifications

Brand Name Liteline Item Name Xenon Lamp
Bulb Shape T3 Bulb Base G4
Wattage 10 W Lumens 350 lm
Color Temperature 2950 K Voltage Rating 12 V
Bulb Color/Finish Clear Dimmable No
Maximum Overall Length 31.75 mm UPC 771250903075

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok