Abbotsford
lutgrxtvi

LUTRON GRX-TVI 100-277V GRX-TVI Ten Volt Interface, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:GRX-TVI
Documents Documents

Description

The GRX-TVI provides 0-10V control and ballast switching capabilities in one enclosure. The GRX-TVI gives GRAFIK Eye 3000 Series Control Units the ability to control any 0-10V ballasts powered by 100V-277V (ballast must provide 0-10V sourcing of current) and provides switching relays that can handle the in-rush current for a circuit of ballasts. The GRX-TVI gives a GRAFIK Eye 3000 Series Control Unit the ability to both dim and switch electronic ballasts, such as Lutron's Eco-10™ (TVE models). PRODUCT FEATURES:• 100-277 V~ forward, reverse, and center phase control input capability• Provides 0—10 V- control and switching capabilities to switch and dim current sourcing fluorescent ballasts and LED drivers.• Switches and dims current sourcing 0—10 Velectronic dimming ballasts / drivers powered by 100—277 V~. Switches up to 16 A of electronic capacitive ballasts / drivers.• Switches motors up to 1/2 HP @ 100-120 V~, 1 ½ HP @ 200—277 V~ and 5 A @ 230 V~ CE.• Up to five Ten Volt Interfaces may be connected to one Control Unit zone. This allows one zone to control up to five 16 A circuits of Electronic Dimming Ballasts / Drivers or five motors (This is not true for C5-BMJ-16A).• Provides 100—277 V~ power to loads.• Requires 100—277 V~ power for internal operations.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Power Interface Type Ten Volt
Voltage Rating 100 - 277 V Input, 0 - 10 VDC/100 - 277 VAC Output Material Plastic
Dimensions 155 mm W x 84 mm D x 318 mm H Mounting Surface
Temperature Rating 0 °C to 40 °C Standards UL Listed, NOM Certified, CE, C-TICK
UPC 027557376150

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok