GM LIGHTING 12V/24V LUXcontrol Low Voltage RGBW Smart Controller
Description
LUXcontrol™ SMART RGBW Controller with smart 2.4 Wi-Fi 12 or 24 V low voltage, 4-channel / 5-wire. Low voltage controllers provide easy and reliable control of tape light via GM’s LUXcontrol™ App. Connect low voltage RGBW luminaries to control dimming, set schedules, turn the lights ON and OFF and preset timers and scenes from the convenience of smartphone or tablet.
Specifications
Brand Name | GM Lighting | Sub Brand | LUXcontrol™ |
Item Name | Smart WiFi Light Controller | Type | 4-Channel/5-Wire |
Voltage Rating | 12 - 24 VDC | Material | Plastic |
Amperage Rating | 5 A | Frequency Rating | 2.4 GHz |
Power Rating | 60 - 96 W | Dimensions | 6.88 in L x 1.94 in W x 1.19 in H |
Temperature Rating | -4 to 122 °F | For Use With | Google Assistant and Amazon Alexa |
Standards | FCC Approved, RoHS Compliant | Application | For Indoor Application |
UPC | 849951016414 |
Packages
1 - UNIT - 1 |