×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutgrx3104twh

LUTRON GRX-3104-T-WH 800W 120V Grafik Eye 3100 4 Zone Control Unit, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:GRX-3104-T-WH

Description

Control unit provides pushbutton recall of four preset lighting scenes, plus off. Allows setup of lighting scenes using buttons on the Control Unit. Controls many light source types directly and others using power interfaces. Provides lockout options to prevent accidental changes. Includes built-in infrared receiver for operation with an optional remote control. Provide setup using buttons on the Control Unit.

Specifications

Brand Name Lutron Sub Brand GRAFIK Eye®
Item Name Dimming Control Unit Type 4-Zone, Preset
Voltage Rating 120 V Series/Model 3000
Frequency Rating 50/60 Hz Color Translucent Black Cover
Finish White Dimensions 4.56 in H x 8.94 in W x 2.25 in D
Temperature Rating 0 °C to 40 °C UPC 027557758819

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok