Abbotsford
lutdvrfbdg1dc

LUTRON DVRF-BDG-1D-C Diva Smart Dimmer Starter Kit (Canada), White

Price $154.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DVRF-BDG-1D-C
Documents Documents

Description

Diva Smart Dimmer Starter Kit with Smart Hub, In-wall Dimmer (1), Claro Wallplate (1), Pico Remote for Dimmer (1).

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Smart Dimmer Switch Kit Type Paddle Actuator
Power Rating 600 W Number of Poles 1
Material Plastic Color/Finish White
Connection Type Wire Leads Operating Temperature 32 To 104 °F
Mounting Wallbox Application For Caseta Smart Lighting
UPC 784276813419

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok