Abbotsford
lutrrdw2rldwh

LUTRON RRD-W2RLD-WH 2 RadioRA 2 Keypad Dual Group with Raise/Lower, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-W2RLD-WH
Documents Documents

Description

RadioRA 2 wall-mount designer keypad provide homeowners with a simple and elegant way to operate lights, shades/draperies, motorized screens, and many other devices. Feature large, easy-to-use buttons, plus a unique backlit engraving option that makes the keypads readable any time of the day or night. The keypad buttons are rounded, allowing engraving to be displayed at an upward angle, increasing readability.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Lighting Control Switch Type Wall Keypad
Material Metal, Plastic Color White
Standards UL Listed, CSA Certified, NOM Approved, FCC Approved Application Lighting and Shade Control Applications
UPC 027557773652

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok