×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sats11267

SATCO LIGHTING S11267 Starfish WiFi Smart Wall Light Switch, White

Price $30.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11267

Description

The Wi-Fi On/Off Wall Switch with white finish measures 4.52" x 2.7" and enables control of the switch circuit utilizing a STARFISHâ„¢. Rated for use with up to 6A of Incandescent, LED, CFL or resistive Loads or up to 3.6A of motor loads and require a neutral wire for operation. Single gang wall plate included. Works with mobile and voice activated control.

Specifications

Brand Name Satco Products Sub Brand Starfish
Item Name Smart On/Off Wall Switch Type 3-Way, Multi-Location
Voltage Rating 120 V Number of Poles 1
Material Plastic Power Rating 720 W
Lamp Type 450 W Incandescent/Halogen, 150 W LED Color White
Finish White Enclosure Type IP20
Temperature Rating -4 to 113 °F Standards cETLus Listed, Dry Location Rated
Application For Smart Lighting, Indoor UPC 045923112676

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok