Abbotsford
swisd3001wa

PANASONIC SD3001WA SW DIM 2.5A 125V 1P WHI

Price $106.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:SD3001WA

Description

2.5 A Dimmer Switch with 125 VAC modular Smart Home enabled dimmer. The Dimmer Switch has the ability to allow interchangeable Swidget Inserts to be installed, removed or replaced - making Swidget the optimal choice for building renovations and new construction. The Swidget Dimmer Switch uses a simple 3-wire interface, making installation easy.

Specifications

Brand Name Swidget Item Name Dimmer Switch
Voltage Rating 125 VAC Amperage Rating 2.5 A
Power Rating 150 W LED/CFL, 300 W Incandescent/Halogen Number of Poles 1
Color/Finish White Operating Temperature 14 - 104 °F
Dimensions 1.622 in W x 1.815 in D x 2.803 in H Standards UL 1472, UL 1310 Listed, CSA C22.2 184.1, 223 (Canada and US), UL94 5VA, NEMA SSL 7A Compliant
Application For LED Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok