Abbotsford
swis16001wa

PANASONIC S16001WA SW 5A 125V 1P 3W WHI

Price $86.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:S16001WA

Description

125VAC 5A modular Smart Home enabled single or 3-way switch

Specifications

Brand Name Panasonic Item Name Modular Smart Home Enabled On/Off Switch
Type Single or 3-Way Voltage Rating 125 VAC
Number of Poles 1 Amperage Rating 5 A
Power Rating 0.3 hp Color White
Dimensions 1.622 in W x 1.815 in D x 2.803 in H Temperature Rating 14 - 104 °F
Standards UL 508/ UL 1310, CSA C22.2 #223 (Canada and US) - Apr 2020, UL 94 5VA, Class 2 Rated Application Lighting and Fan Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok