×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
paswnrh1wh

PASS & SEYMOUR WNRH1WH radiant® Smart Gateway with Netatmo, White

Price $185.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRH1WH
Documents Documents

Description

The smartest way to take control of lights and power, optimized for larger homes.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and needs. Options include wireless smart switches and dimmers for easily adding 3-way control.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Gateway with Netatmo Type 2-Wire
Voltage Rating 120 V Material Polycarbonate
Terminal Connection Wired Color White
Finish Matt Standards FCC Approved, IC, RoHS Compliant, UL Listed
UPC 785007276992

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok