Abbotsford
paswnrh2ni

PASS & SEYMOUR WNRH2NI radiant® Smart Gateway Surface Mount with Netatmo, Nickel

Price $189.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRH2NI
Documents Documents

Description

The smartest way to take control of lights and power, optimized for larger homes.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and needs. Options include wireless smart switches and dimmers for easily adding 3-way control.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Gateway with Netatmo Type 2-Wire
Voltage Rating 120 V Material Polycarbonate
Terminal Connection Wired Color Nickel
Finish Matt Mounting Type Surface
Application Residential UPC 785007377507

Packages

1 - UNIT - 1 10 - UNIT - 10 630 - SKID - 630
This website uses cookies to ensure you get the best experience on our website. Read more
Ok