Abbotsford
paswnrl33ni

PASS & SEYMOUR WNRL33NI radiant® Home/Away Wireless Smart Switch with Netatmo, Nickel

Price $100.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL33NI
Documents Documents

Description

Use this battery-operated smart switch to control the Home/Away full lighting scenes with one touch. Place by a front door, or the door to the garage, to turn lights on/off as you come or go. Add to any wall, no wires or tools needed, then create/edit the scenes easily within the app.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and needs. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Starter Kit Type 1-Gang, Home/Away, Wireless
Voltage Rating 120 V Number of Poles 3
Material Polycarbonate Color Nickel
Finish Frosted Mounting Type Box
Application For CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon Lighting Control UPC 785007289695

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok